AC Right Angle Gearmotors

Leeson Right-Angle AC Gearmotors, 1-Ph
| Compare | Image | Enclosure | Output Torque | Overhung Load | Rotation | Type & Frame Style | Voltage | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | TEFC | 113 lb-in | 235 lbs | Reversible ° | 13F40-38F | 115/230 V | WBB234788 | $1,075.00 | ||
![]() | TEFC | 23 lb-in | 235 lbs | Reversible ° | 13F05-38F | 115/230 V | WBB234738 | $1,225.00 |
Related Products
AC Gearmotor with Parallel Shaft. 1/3HP, 288 RPM, Gear Ratio 6 to 1, Overhung Load 400 Pounds, 70 Lb. In. Full Load Torque, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 48Y Frame, 115/208-230V, 1PH, 60HZ, Name Plate Amps 6.2, Continuous Duty, Efficiency Type Standard. Fractional horsepower AC gearmotors are totally enclosed for continuous duty, general purpose applications. Rated for 60 Hz input. Gearbox has rugged aluminum die cast housing to provide maximum gear and bearing support and precision machined gearing hardened for maximum load capability. All gearing designed and rated to ...
AC Gearmotor with Parallel Shaft. 1/15HP, 28 RPM, Gear Ratio 60 to 1, Overhung Load 155 Pounds, 100 Lb. In. Full Load Torque, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 31 Frame, 115V, 1PH. Single phase gearmotors are totally enclosed for continuous duty, general purpose applications. Permanent split capacitor designs are rated for 115 VAC 60 hertz input, and have starting torques equal to the running torques. The inline gearing is of precision machined steel, with first stage steel helical gear followed by spur type gears. Lubrication is by semi-fluid grease, reducing possibility of ...
AC Gearmotor with Right-Angle Shaft. 3/8HP, 29 RPM, Gear Ratio 60 to 1, Overhung Load 235 Pounds, 238 Lb. In. Full Load Torque, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 38 Frame, /208-230V, 3PH, Name Plate Amps 1.3. Feature three phase motors totally enclosed for continuous duty, general purpose applications. Standard on all is the exclusive Inverter Rated Insulation System (IRIS). This provides superior protection against voltage spikes induced by variable frequency drives. Units feature many superior mechanical features in both the motor and gearbox. Includes double shielded ball ...
AC Gearmotor with Parallel Shaft. 1/4HP, 12 RPM, Gear Ratio 143 to 1, Overhung Load 700 Pounds, 1030 Lb. In. Full Load Torque, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 48Y Frame, 115/208-230V, 1PH, 60HZ, Name Plate Amps 5.4, Continuous Duty, Efficiency Type Standard. Fractional horsepower AC gearmotors are totally enclosed for continuous duty, general purpose applications. Rated for 60 Hz input. Gearbox has rugged aluminum die cast housing to provide maximum gear and bearing support and precision machined gearing hardened for maximum load capability. All gearing designed and rated to ...
AC Gearmotor with Parallel Shaft. 1/3HP, 18 RPM, Gear Ratio 95 to 1, Overhung Load 700 Pounds, 1089 Lb. In. Full Load Torque, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 48Y Frame, 208-230/460V, 3PH, 60HZ, Name Plate Amps 1.6, Continuous Duty, Efficiency Type Standard. Fractional horsepower AC gearmotors are totally enclosed for continuous duty, general purpose applications. Rated for 60 Hz input. Gearbox has rugged aluminum die cast housing to provide maximum gear and bearing support and precision machined gearing hardened for maximum load capability. All gearing designed and rated to ...


