Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DC Parallel Gearmotors

34 Results
Leeson Parallel Shaft DC Gearmotors

Leeson Parallel Shaft DC Gearmotors

CompareImageVoltageRatio To 1EnclosureType & Frame StyleHorsepower RangeOutput TorqueModel #Price
Leeson M1125005.00, 1/17 HP, 150 RPM, 90VDC, TENV, PZ, 12:1 Ratio, 24 In-Lbs
90 V
12
TENV
PZ2-30B
1/20 to 1/16 HP
24 lb-in
WBB234786$605.00
Leeson 108700.00, 1/4 HP, 8 RPM, 90VDC, TENV, P1100, 212:1 Ratio, 1087 In-Lbs
90 V
212
TENV
P1103-48
1/4 HP
1087 lb-in
WBB234780$1,459.00
Leeson M1135143.00, 1/4 HP, 42 RPM, 180VDC, TENV, PE350, 58:1 Ratio, 280 In-Lbs
180 V
58
TENV
P353-34
1/4 HP
280 lb-in
WBB234737$799.00
Leeson M1135114.00, 1/4 HP, 83 RPM, 90VDC, TENV, PE350, 29:1 Ratio, 155 In-Lbs
90 V
29
TENV
P352-34
1/4 HP
155 lb-in
WBB234597$855.00
Leeson M1125002.00, 1/17 HP, 30 RPM, 90VDC, TENV, PZ, 60:1 Ratio, 100 In-Lbs
90 V
60
TENV
PZ3-30B
1/20 to 1/16 HP
100 lb-in
WBB234711$575.00
Leeson 108711.00, 1/2 HP, 92 RPM, 90VDC, TEFC, P1100, 19:1 Ratio, 320 In-Lbs
90 V
19
TEFC
P1102-48
1/2 & Up HP
320 lb-in
WBB234618$1,539.00
Leeson M1135117.00, 1/4 HP, 21 RPM, 90VDC, TENV, PE350, 124:1 Ratio, 371 In-Lbs
90 V
124
TENV
P353-34
1/4 HP
371 lb-in
WBB234678$885.00
Leeson M1125004.00, 1/17 HP, 100 RPM, 90VDC, TENV, PZ, 18:1 Ratio, 36 In-Lbs
90 V
18
TENV
PZ3-30B
1/20 to 1/16 HP
36 lb-in
WBB234799$609.00
Leeson 108708.00, 1/2 HP, 33 RPM, 90VDC, TEFC, P1100, 53:1 Ratio, 822 In-Lbs
90 V
53
TEFC
P1103-48
1/2 & Up HP
822 lb-in
WBB234726$1,649.00
Leeson M1135112.00, 1/4 HP, 165 RPM, 90VDC, TENV, PE350, 15:1 Ratio, 70 In-Lbs
90 V
15
TENV
P352-34
1/4 HP
70 lb-in
WBB234763$835.00
Showing 1-10 of 34 results