Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DC Parallel Gearmotors

34 Results
Leeson Parallel Shaft DC Gearmotors

Leeson Parallel Shaft DC Gearmotors

CompareImageVoltageRatio To 1EnclosureType & Frame StyleHorsepower RangeOutput TorqueModel #Price
Leeson M1125069.00, 1/8 HP, 24 RPM, 90VDC, TENV, P300, 76:1 Ratio, 280 In-Lbs
90 V
76
TENV
P303-30E
1/11 to 1/8 HP
280 lb-in
WBB234729$819.00
Leeson M1125218.00, 1/8 HP, 31 RPM, 12VDC, TENV, P300, 58:1 Ratio, 220 In-Lbs
12 V
58
TENV
P303-30
1/11 to 1/8 HP
220 lb-in
WBB234747$839.00
Leeson M1135116.00, 1/4 HP, 250 RPM, 90VDC, TENV, PE350, 10:1 Ratio, 45 In-Lbs
90 V
10
TENV
P352-34
1/4 HP
45 lb-in
WBB234638$779.00
Leeson M1135108.00, 1/4 HP, 42 RPM, 90VDC, TENV, PE350, 58:1 Ratio, 280 In-Lbs
90 V
58
TENV
P353-34
1/4 HP
280 lb-in
WBB234706$899.00
Leeson M1125220.00, 1/8 HP, 61 RPM, 12VDC, TENV, P300, 29:1 Ratio, 113 In-Lbs
12 V
29
TENV
P302-30
1/11 to 1/8 HP
113 lb-in
WBB234571$775.00
Leeson M1135111.00, 1/4 HP, 125 RPM, 90VDC, TENV, PE350, 23:1 Ratio, 100 In-Lbs
90 V
23
TENV
P352-34
1/4 HP
100 lb-in
WBB234762$779.00
Leeson M1135244.00, 1/4 HP, 42 RPM, 12VDC, TENV, PE350, 58:1 Ratio, 325 In-Lbs
12 V
58
TENV
P353-34
1/4 HP
325 lb-in
WBB234630$869.00
Leeson 108700.00, 1/4 HP, 8 RPM, 90VDC, TENV, P1100, 212:1 Ratio, 1087 In-Lbs
90 V
212
TENV
P1103-48
1/4 HP
1087 lb-in
WBB234780$1,399.00
Leeson M1135115.00, 1/4 HP, 27 RPM, 90VDC, TENV, PE350, 91:1 Ratio, 305 In-Lbs
90 V
91
TENV
P353-34
1/4 HP
305 lb-in
WBB234598$819.00
Leeson M1135109.00, 1/4 HP, 50 RPM, 90VDC, TENV, PE350, 50:1 Ratio, 250 In-Lbs
90 V
50
TENV
P353-34
1/4 HP
250 lb-in
WBB234707$909.00
Showing 1-10 of 34 results