Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leeson M1135149.00, 1/4 HP, 250 RPM, 180VDC, TENV, PE350, 10:1 Ratio, 45 In-Lbs
See all 86 items in product family

Leeson M1135149.00, 1/4 HP, 250 RPM, 180VDC, TENV, PE350, 10:1 Ratio, 45 In-Lbs

Item #: WBB234577

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $777.00 Save up to 43%
Qty Price
1-2 $457.95 ea.
3+ $440.95 ea.
Product Information
Customer Review
Product Q&A
Leeson M1135149.00, 1/4 HP, 250 RPM, 180VDC, TENV, PE350, 10:1 Ratio, 45 In-Lbs

DC Gearmotor with Parallel Shaft. 1/4HP, 250 RPM, Gear Ratio 10 to 1, Overhung Load 201 Pounds, 45 Lb. In. Full Load Torque, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 34 Frame, 180V, Name Plate Amps 1.

Gearmotor is totally enclosed, permanent magnet DC, performance matched for continuous duty service.

Gearbox has rugged aluminum die cast housing, for maximum gear and bearing support and precision machined gearing, hardened for maximum load capability. All gearing designed and rated to AGMA Class 9 standards and to withstand momentary shock overload of 200%. Features oversized output bearings for greater overhung load capacity and longer life. High-carbon alloy output shaft provides maximum strength and rigidity. All needlebearing journals are precision-ground after heat treating,to provide maximum finish and fit. Heavy-duty industrial oil seals help keep lubricant in and dirt out. Gears and bearings are splash lubricated with permanent, heavy duty gear oil. Conduit box not included with motor.

These gearmotors are designed for mounting at any angle, but shaft up with motor below should be avoided to prevent leakage of lubricant into the motor should the motor's shaft seal fail. Overhung load capacities shown are at center of outputshaft. The motor's stall torque exceeds recommended full load torques. A current limiting device such as an SCR control should be used to prevent damage. Model PE350 gearmotors have the same mounting dimensions as Bodine's "E" box and many Baldor gearmotors.


Click here to see our full selection of Motor Controls and Drives.

Documents

Documents are in PDF format

Product Specifications

    • BRANDLeeson
    • MANUFACTURERS PART NUMBERM1135149.00
    • HORSEPOWER1/4
    • GEAR MOTOR RPM250
    • VOLTAGE180
    • SERVICE FACTOR1
    • ENCLOSURETENV
    • FL AMPS1
    • DUTYContinuous
    • INSULATION CLASSF
    • FRAME MATERIALSteel
    • TYPE & FRAME STYLEP352-34
    • OUTPUT TORQUE (IN-LBS)45
    • RATIO TO 110
    • SERIESPE350
    • ULYes
    • CSAYes
    • WEIGHT LBS10
    • ROTATIONReversible
    • OVERHUNG LOAD (LBS.)201
    • AMBIENT TEMP C40
    • MODELCM34D25NZ81
    • GEARHEAD / SHAFT TYPEParallel
    • HP RANGE1/4
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

18.205.246.238, 34.195.252.42:23