Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DC Parallel Gearmotors

34 Results
Leeson Parallel Shaft DC Gearmotors

Leeson Parallel Shaft DC Gearmotors

CompareImageVoltageRatio To 1EnclosureType & Frame StyleHorsepower RangeOutput TorqueModel #Price
Leeson M1125005.00, 1/17 HP, 150 RPM, 90VDC, TENV, PZ, 12:1 Ratio, 24 In-Lbs
90 V
12
TENV
PZ2-30B
1/20 to 1/16 HP
24 lb-in
WBB234786$605.00
Leeson 108700.00, 1/4 HP, 8 RPM, 90VDC, TENV, P1100, 212:1 Ratio, 1087 In-Lbs
90 V
212
TENV
P1103-48
1/4 HP
1087 lb-in
WBB234780$1,459.00
Leeson M1135114.00, 1/4 HP, 83 RPM, 90VDC, TENV, PE350, 29:1 Ratio, 155 In-Lbs
90 V
29
TENV
P352-34
1/4 HP
155 lb-in
WBB234597$855.00
Leeson M1135109.00, 1/4 HP, 50 RPM, 90VDC, TENV, PE350, 50:1 Ratio, 250 In-Lbs
90 V
50
TENV
P353-34
1/4 HP
250 lb-in
WBB234707$949.00
Leeson M1125069.00, 1/8 HP, 24 RPM, 90VDC, TENV, P300, 76:1 Ratio, 280 In-Lbs
90 V
76
TENV
P303-30E
1/11 to 1/8 HP
280 lb-in
WBB234729$855.00
Leeson 108709.00, 1/2 HP, 42 RPM, 90VDC, TEFC, P1100, 42:1 Ratio, 705 In-Lbs
90 V
42
TEFC
P1102-48
1/2 & Up HP
705 lb-in
WBB234727$1,615.00
Leeson M1125072.00, 1/8 HP, 61 RPM, 90VDC, TENV, P300, 29:1 Ratio, 113 In-Lbs
90 V
29
TENV
P302-30E
1/11 to 1/8 HP
113 lb-in
WBB234566$899.00
Leeson M1125214.00, 1/17 HP, 30 RPM, 12VDC, TENV, PZ, 60:1 Ratio, 100 In-Lbs
12 V
60
TENV
PZ3-30
1/20 to 1/16 HP
100 lb-in
WBB234733$689.00
Leeson M1135110.00, 1/4 HP, 62 RPM, 90VDC, TENV, PE350, 43:1 Ratio, 220 In-Lbs
90 V
43
TENV
P353-34
1/4 HP
220 lb-in
WBB234748$989.00
Leeson M1115028.00, 1/20 HP, 51 RPM, 90VDC, TENV, P300, 35:1 Ratio, 55 In-Lbs
90 V
35
TENV
P302-30E
1/20 to 1/16 HP
55 lb-in
WBB234709$759.00
Showing 1-10 of 34 results