Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leeson M1135251.00, 1/4 HP, 62 RPM, 12VDC, TENV, 13, 40:1 Ratio, 135 In-Lbs
See all 47 items in product family

Leeson M1135251.00, 1/4 HP, 62 RPM, 12VDC, TENV, 13, 40:1 Ratio, 135 In-Lbs

Item #: WBB234689

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $766.00 Save up to 48%
Qty Price
1-2 $409.95 ea.
3+ $394.95 ea.
Product Information
Customer Review
Product Q&A
Leeson M1135251.00, 1/4 HP, 62 RPM, 12VDC, TENV, 13, 40:1 Ratio, 135 In-Lbs

DC Gearmotor with Right-Angle Shaft. 1/4HP, 62 RPM, Gear Ratio 40 to 1, Overhung Load 235 Pounds, 135 Lb. In. Full Load Torque, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 34 Frame, 12V, Name Plate Amps 21.

Worm-type right-angle gearing features hardened,steel worm with bronze worm wheel for long life and quiet operation. Precision machined aluminum housings are use and gearbox has all ball bearings. The housing is sealed and lubrication is permanent with an oil bath. The output shaft is field interchangeable from left hand style to right hand style by reassembly.

For optimum seal life, these right-angle gearmotors have a lubrication breather positioned for horizontal mounting. For other mountings, the breather plug must be reoriented by using a 90 degree 1/8" NPT taper pipe elbow, not included. However, the motor portion of the gearmotor should never be mounted below the gearhead. Overhung load capacities shown are at center of outputshaft. Conduit box not supplied with motor


Click here to see our full selection of Motor Controls and Drives.

Documents

Documents are in PDF format

Product Specifications

    • BRANDLeeson
    • MANUFACTURERS PART NUMBERM1135251.00
    • HORSEPOWER1/4
    • GEAR MOTOR RPM62
    • VOLTAGE12
    • SERVICE FACTOR1
    • ENCLOSURETENV
    • FL AMPS21
    • DUTYContinuous
    • INSULATION CLASSF
    • FRAME MATERIALSteel
    • TYPE & FRAME STYLE13F40-34
    • OUTPUT TORQUE (IN-LBS)135
    • RATIO TO 140
    • SERIES13
    • ULYes
    • CSAYes
    • WEIGHT LBS14
    • ROTATIONReversible
    • OVERHUNG LOAD (LBS.)235
    • AMBIENT TEMP C40
    • MODELCM34D25NZ160
    • GEARHEAD / SHAFT TYPERight-Angle
    • HP RANGE1/4
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.60.122:60