Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB234763

MPN #: M1135112.00

Leeson M1135112.00, 1/4 HP, 165 RPM, 90VDC, TENV, PE350, 15:1 Ratio, 70 In-Lbs

Product Description
DC Gearmotor with Parallel Shaft. 1/4HP, 165 RPM, Gear Ratio 15 to 1, Overhung Load 232 Pounds, 70 Lb. In. Full Load Torque, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 34 Frame, 90V, Name Plate Amps 2.

Gearmotor is totally enclosed, permanent magnet DC, performance matched for continuous duty service.

Gearbox has rugged aluminum die cast housing, for maximum gear and bearing support and precision machined gearing, hardened for maximum load capability. All gearing designed and rated to AGMA Class 9 standards and to withstand momentary shock overload of 200%. Features oversized output bearings for greater overhung load capacity and longer life. High-carbon alloy output shaft provides maximum strength and rigidity. All needlebearing journals are precision-ground after heat treating,to provide maximum finish and fit. Heavy-duty industrial oil seals help keep lubricant in and dirt out. Gears and bearings are splash lubricated with permanent, heavy duty gear oil. Conduit box not included with motor.

These gearmotors are designed for mounting at any angle, but shaft up with motor below should be avoided to prevent leakage of lubricant into the motor should the motor's shaft seal fail. Overhung load capacities shown are at center of outputshaft. The motor's stall torque exceeds recommended full load torques. A current limiting device such as an SCR control should be used to prevent damage. Model PE350 gearmotors have the same mounting dimensions as Bodine's "E" box and many Baldor gearmotors.


Click here to see our full selection of Motor Controls and Drives.

Compatibility
Baldor: GPP7452
Bodine: 4181(Leeson armature voltage is 90V DC )
PRICE
$835.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight19 lbs
Overhung Load232 lbs

Product Details

Output Torque70 lb-in
Gearhead/Shaft TypeParallel
Manufacturers Part NumberM1135112.00
EnclosureTENV
Service Factor1
Gearmotor RPM165 rpm
BrandLeeson
Ratio To 115
Insulation ClassF
Horsepower1/4 HP
SeriesPE350
Horsepower Range1/4 HP
RotationReversible °
Enclosure TypeTotally Enclosed
Voltage90 V
Full Load Amps2 A
Frame MaterialSteel
Type & Frame StyleP352-34
DutyContinuous
RPM Range0-1000 rpm
Ambient Temperature40 °C

Compliance & Certifications

CSA CertifiedYes
ULYes