take 10% off our everday low prices!

Offer applied at final checkout

WEG Super Premium Efficiency Motor, 15012EG3G449T-W22, 150 HP, 1200 RPM, 460 V,3 PH, 447/9T

Actual product may differ from image shown

WEG Super Premium Efficiency Motor, 15012EG3G449T-W22, 150 HP, 1200 RPM, 460 V,3 PH, 447/9T

Item #: WBB874179

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $14,809.00

$2,468.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $14,809.00 or save 3% on purchase.

Quantity

Popular item in this category

Customers Also Viewed

WEG Super Premium Efficiency Motor, 15012EG3G449T-W22, 150 HP, 1200 RPM, 460 V,3 PH, 447/9T

These TEFC motors are all cast iron construction, with enclosures rated IP55 to handle wet and dry environments.

Product Specifications

  • HORSEPOWER150
  • ENCLOSURETEFC
  • FRAME447/9T
  • MOUNTINGRigid
  • NAMEPLATE RPM1200
  • PHASE3
  • MOTOR RPM 60Hz1200
  • VOLTAGE460
  • HERTZ60
  • SERVICE FACTOR1.25
  • RPM RANGE1101-1200
  • FL EFFICIENCY96.2
  • ENCLOSURE TYPETotally Enclosed
  • FL AMPS179
  • BRANDWEG
  • C-DIMENSION INCHES56.338
  • MANUFACTURER PART #15012EG3G449T-W22
  • TYPESuper Premium Efficiency
  • is_motorYes
  • KILOWATTS110
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WEG Super Premium Efficiency Motor, 15012EG3G449T-W22, 150 HP, 1200 RPM, 460 V,3 PH, 447/9T

WEG Super Premium Efficiency Motor, 15012EG3G449T-W22, 150 HP, 1200 RPM, 460 V,3 PH, 447/9T

Item #: WBB874179

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top