take 10% off our everday low prices!

Offer applied at final checkout

US Motors OEM Replacement, 1/5 HP, 1-Phase, 970 RPM Motor, 1680

US Motors OEM Replacement, 1/5 HP, 1-Phase, 970 RPM Motor, 1680

Item #: WBB468254

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $94.95

Save $2.85 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

US Motors OEM Replacement, 1/5 HP, 1-Phase, 970 RPM Motor
  • OEM Replacement For
  • Specific Manufacturers

Product Specifications

  • HORSEPOWER1/5
  • BRANDUS Motors
  • MOUNTINGBracket
  • MOTOR RPM 60Hz970
  • RPM970
  • PHASE1
  • VOLTAGE277
  • HERTZ (HZ)60
  • RPM RANGE0-1000
  • LOCKED ROTOR TORQUE7.97 OZFT
  • LOCKED ROTOR AMPS1.48
  • BREAK DOWN TORQUE18.11 OZFT
  • RUN CAPACITOR VOLTAGE370
  • RUN CAPACITOR MICROFARADS5
  • INSULATION CLASSB
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

US Motors OEM Replacement, 1/5 HP, 1-Phase, 1075 RPM Motor, 5450

Item #: WBB468254

Not Yet Rated

Usually ships in 2 to 5 days

$106.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
US Motors OEM Replacement, 1/5 HP, 1-Phase, 970 RPM Motor, 1680

US Motors OEM Replacement, 1/5 HP, 1-Phase, 970 RPM Motor, 1680

Item #: WBB468254

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top