Century OEM Replacement Motor, 1/6 HP, 1110 RPM, 208-230V, TEAO
Write a Review
|
Questions & Answers (0)
Product Description
Century, OEM Replacement Motor, Permanent Split Capacitor, 1/6 hp, 1110 rpm, 1 speed, 208-230v, TEAO, 1.03 amp, Reversible, Sleeve/Sleeve bearings
PRICE
$425.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.500 in |
Product Details
| RPM | 1110 rpm |
| Horsepower | 1/6 HP |
| Frame | 42Y |
| Hertz | 60 Hz |
| Rotation | Reversible ° |
| Thermal Protection | Automatic |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Extended Studs |
| Voltage | 208-230 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 1.03 A |
| Manufacturers Part Number | 690 |
| Duty | Continuous Air Over |
| Service Factor | 1 |
| Brand | Century |
| Ambient Temperature | 40 °C |