Pool & Pump Motors
Phase
Type
Brand
Length
Height
Price
Voltage
230 V
Horsepower
7-1/2 HP
RPM
3480 rpm
Phase
1
Voltage
230/460 V
Horsepower
25 HP
RPM
3515 rpm
Frame
256JM
Voltage
208-230/460 V
Horsepower
2 HP
RPM
3450 rpm
Phase
3
Baldor-Reliance Pump Motor, EJMM3613T-G, 3 Phase, 5 HP, 208-230/460 V, 3600 RPM, 60 HZ,TEFC,184JM
Voltage
208-230/460 V
Horsepower
5 HP
RPM
3600 rpm
Frame
184JM
Marathon Motors Centrifugal Pump Motor, K223, 1.5HP, 208-230/460V, 3600RPM, 3PH, 56J FR, DP
Voltage
208-230/460 V
Horsepower
1-1/2 HP
RPM
3600 rpm
Frame
56J
Voltage
115 V
Horsepower
1/3 HP
RPM
1725 rpm
Phase
1