discount codeFree shipping over 300

Applied at checkout

WEG Pool & Spa Motor, PCQ105H, 0.5 HP, 3600 RPM, 115/230 Volts, ODP, 1 PH

Actual product may differ from image shown

WEG Pool & Spa Motor, PCQ105H, 0.5 HP, 3600 RPM, 115/230 Volts, ODP, 1 PH

Item #: WBB881571

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $179.95

Quantity Discount

  • Buy 1-2 $179.95 ea.
  • Buy 3+ $172.95 ea.

Quantity

Popular item in this category

WEG Pool & Spa Motor, PCJ105H, 0.5 HP, 3600 RPM, 115/230 Volts, ODP, 1 PH

Usually ships in 3 to 6 days

Not Yet Rated

$176.95

Customers Also Viewed

WEG Pool & Spa Motor, PCQ105H, 0.5 HP, 3600 RPM, 115/230 Volts, ODP, 1 PH

These motors are specially designed for Pool Duty. Available in High Service Factor and Low Service Factor with Square Flange.

Product Specifications

  • HORSEPOWER1/2
  • ENCLOSUREDP
  • FRAMEK48Y
  • BRANDWEG
  • MOUNTINGSquare Flange
  • MOTOR RPM 60Hz3600
  • RPM3600
  • PHASE1
  • VOLTAGE115/230
  • HERTZ60
  • SERVICE FACTOR1.90
  • ENCLOSURE TYPEOpen/Drip Proof
  • MANUFACTURERS PART NUMBERPCQ105H
  • RPM RANGE3001-3600
  • FL AMPS4.55
  • TYPEPool & Spa Motors
  • KILOWATS0.37
  • is_motorYes
  • FL EFFICIENCY60.4
  • C-DIMENSION INCHES12.913
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WEG Pool & Spa Motor, PCQ105H, 0.5 HP, 3600 RPM, 115/230 Volts, ODP, 1 PH

WEG Pool & Spa Motor, PCQ105H, 0.5 HP, 3600 RPM, 115/230 Volts, ODP, 1 PH

Item #: WBB881571

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top