Severe Duty Motors
Severe duty motors are electric motors engineered to withstand extreme conditions in demanding environments. Built with dependable materials like cast iron or steel, they are designed to endure high temperatures, moisture, dust, and corrosive elements, ensuring reliable performance in harsh settings. These severe duty electric motors are suitable for mining, manufacturing, foundries, and more.
Most Relevant
Baldor Severe Duty Motors

Baldor severe-duty motors are built for demanding industrial applications in severe environmental conditions. Made with cast iron frames, these severe-duty motors feature a high-torque design with NEMA Premium efficiency, a stainless steel shaft, and a V-ring shaft seal for additional safety and protection. The totally enclosed design is insulated and has a corrosion-resistant epoxy finish.
| Compare | Image | Enclosure | Frame | Horsepower | Mounting Location | RPM | Voltage | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | TEFC | 405TS | 100 HP | - | 3565 rpm | 460 V | WBB390167 | $23,749.00 | ||
![]() | TEFC | 145T | 2 HP | - | 1755 rpm | 208-230/460 V | WBB388498 | $1,659.00 | ||
![]() | TEFC | 145T | 2 HP | - | 1755 rpm | 575 V | WBB388500 | $1,659.00 | ||
![]() | TEFC | 286T | 30 HP | - | 1770 rpm | 575 V | WBB388618 | $6,519.00 | ||
![]() | TEFC | 256T | 20 HP | - | 1770 rpm | 575 V | WBB388214 | $4,359.00 | ||
![]() | TEFC | 447T | 150 HP | - | 1200 rpm | 460 V | WBB387755 | $35,349.00 | ||
![]() | TEFC | 365TS | 75 HP | - | 3555 rpm | 460 V | WBB390512 | $19,329.00 | ||
![]() | TEFC | 324T | 25 HP | - | 1180 rpm | 575 V | WBB388515 | $8,945.00 | ||
![]() | TEFC | 444T | 125 HP | - | 1800 rpm | 460 V | WBB387749 | $23,199.00 | ||
![]() | TEFC | 254T | 15 HP | - | 1765 rpm | 230/460 V | WBB388492 | $4,419.00 |
Showing 1-10 of 164 results
Baldor 3-Ph Severe Duty up to 5 HP

Baldor's 3-ph severe-duty motors can handle demanding applications that require horsepower ratings up to 5 HP. Ideal for chemical plants, waste management facilities, and similar applications that require protection from severe environmental conditions, these motors have an enclosed design to prevent damage. Baldor severe-duty motors are made with heavy-gauge steel and have stainless steel shafts.
Showing 1-10 of 98 results
Marathon Severe Duty, Over 5 HP, Up to 1200 RPM

With horsepower ratings over 5 HP and speeds up to 1,200 RPM, these severe-duty motors from Marathon Motors are designed for the most demanding jobs that require protection from severe environmental operating conditions. Continuous-duty 3-ph motors feature ball-bearing construction to accommodate various belt loads and tensions. Sturdy TENV, TEAO, or TEFC enclosures are available.
Showing 1-10 of 11 results
Baldor 3-Ph Severe Duty, 7.5 To 75 HP

These 3-ph motors from Baldor are designed for use in foundries, mines, and other applications that require horsepower ratings between 7.5 and 75 HP and protection against severe operating conditions. Made with heavy-gauge steel for durability, these totally enclosed severe-duty motors feature stainless steel shafts, inverter spike-resistant copper windings, and a corrosion-resistant epoxy finish.
Showing 1-10 of 155 results
US Motors, 841 Plus, 3-Ph, TEFC

These severe-duty 3-ph motors from the US Motors 841 Plus series are designed for pumps, fans, blowers, and other severe-duty applications. Made with heavy-duty cast iron enclosures for durability and reduced vibration, these 3-phase motors feature a streamlined design that allows operation at lower temperatures to reduce energy costs. TEFC enclosures restrict contaminants from entering the motor.
Marathon Severe, Up to 5 HP

Severe-duty motors from Marathon are designed for applications that require protection against severe environmental or operating conditions and horsepower ratings up to 5 HP. Made with a cast iron frame for durability, these motors are UL-recognized and CSA certified. Marathon motors have a variety of horsepower, voltage, RPM, and frame options.
Showing 1-10 of 16 results
US Motors Corro-Duty 3-Ph

Corro-duty motors from US Motors are ideal for severe-duty environments in process industries like pulp & paper or mill & chemical. These 3-ph TEFC motors feature a corrosion-resistant paint and oxide primer that helps protect the motor from external damage in harsh environments. Cast iron construction meets or exceeds NEMA Premium standard requirements. C-face rigid or rigid mountings available.
Showing 1-10 of 39 results
Marathon Severe Duty, Over 5 HP, >1200 RPM

These severe-duty motors from Marathon feature horsepower ratings over 5 HP and speeds up to 1,200 RPM. Ideal for applications requiring protection from severe conditions, these continuous-duty 3-ph motors feature rigid mounting & ball-bearing construction to accommodate various belt loads and tension. A wide range of horsepower options are available with TEFC enclosures for different frame sizes.
Showing 1-10 of 48 results

WWE Severe Duty Motors
Showing 1-10 of 176 results


















