Take 15% off your entire order!

Offer applied at checkout

Mounted Ball Bearing, Flange, 2 Bolt, 1-1/4" Bore Browning VF2S-120

Mounted Ball Bearing, Flange, 2 Bolt, 1-1/4" Bore Browning VF2S-120

Item #: WBB235415

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$70.02 up to 20% OFF

Price: $55.95

Save $2.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

2 Bolt Flange Ball Bearing

Light duty, cast iron housing material, 1-1/4" bore diameter and set screw locking type. Mounting bolt size is 1/2" and mounting holes center to center is 5-1/8". Dimensions: 6-1/8 L" x 1-39/64 W" x 3-5/8 H", 2.6 lbs. Temperature Range: -20° to 200°F.

Product Specifications

  • BRANDBrowning
  • LOCKING TYPESet Screw
  • DUTYLight Duty
  • HOUSING MATERIALCast Iron
  • INSERTBall Bearings
  • DESCRIPTION2 Bolt Flange
  • MANUFACTURERS PART NUMBERVF2S-120
  • TEMPERATURE RANGE °F-20 to 200
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Mounted Ball Bearing, Flange, 2 Bolt, 1-1/4" Bore Browning VF2S-120S

Item #: B235416

Not Yet Rated

Usually ships in 14 to 17 days

$52.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mounted Ball Bearing, Flange, 2 Bolt, 1-1/4" Bore Browning VF2S-120

Mounted Ball Bearing, Flange, 2 Bolt, 1-1/4" Bore Browning VF2S-120

Item #: WBB235415

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant