Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tritan

Model # :WBB1873164

MPN #: UCF209-28

Tritan, UCF209-28, Flange Mount Bearing, 4 Bolt Flange, Set Screw Locking, Bore 44.45 mm

Product Description
Features:

  • Standard duty square flange unit, set screw locking
  • Cast-iron housing
  • Wide inner ring bearing
  • Dual heavy-duty slinger type contact seals
  • Anti-Rotation device
  • Triple lip seals (R3 suffix) optional
PRICE
$77.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length137 mm
Width137 mm
Height52.2 mm
Bore Diameter44.45 mm
Static Load Rating4631.06 N
Mounting Hole Center105 in
Mounting Surface to Centerline of Shaft22 in
Bolt Hole Size1/2" / M14

Product Details

Dynamic Load Rating (N)7103.96
Max Temperature250 F °F
Number of Bolts4
Internal Radial Clearance0.014 - 0.036
Bearing MaterialAISI 52100 Steel
MaterialCast Iron
Description4 Bolt Flange - Wide Inner Ring Insert - Set Screw
Locking TypeSet Screw
Manufacturers Part NumberUCF209-28
InsertUC209-28
BrandTritan