Take 15% off your entire order!

Offer applied at checkout

Mounted Ball Bearing, Flange, 2 Bolt, 1-1/4" Bore Browning VF2S-120S

Mounted Ball Bearing, Flange, 2 Bolt, 1-1/4" Bore Browning VF2S-120S

Item #: WBB235416

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$65.29 up to 19% OFF

Price: $52.95

Save $2.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

2 Bolt Flange Ball Bearing

Light duty, cast iron housing material, 1-1/4" bore diameter and set screw locking type. Mounting bolt size is 7/16" and mounting holes center to center is 4-19/32". Dimensions: 5-9/16 L" x 1-15/32 W" x 3-1/8 H", 1.6 lbs. Temperature Range: -20° to 200°F.

Product Specifications

  • BRANDBrowning
  • LOCKING TYPESet Screw
  • DUTYLight Duty
  • HOUSING MATERIALCast Iron
  • INSERTBall Bearings
  • DESCRIPTION2 Bolt Flange
  • MANUFACTURERS PART NUMBERVF2S-120S
  • TEMPERATURE RANGE °F-20 to 200
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $36.95 with this comparable product

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mounted Ball Bearing, Flange, 2 Bolt, 1-1/4" Bore Browning VF2S-120S

Mounted Ball Bearing, Flange, 2 Bolt, 1-1/4" Bore Browning VF2S-120S

Item #: WBB235416

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant