- Light duty unit, set screw locking
- Cast-iron housing
- Narrow inner ring bearing
- Full cover metal-shroud seals
Tritan, SBLF206-20G, Flange Mount Bearing, 2 Bolt Flange, Set Screw Locking, Bore 31.75 mm
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$44.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 113 mm |
| Width | 76 mm |
| Height | 12 mm |
| Bore Diameter | 31.75 mm |
| Static Load Rating | 2540.34 N |
| Mounting Hole Center | 90.5 in |
| Mounting Surface to Centerline of Shaft | 12 in |
| Bolt Hole Size | 3/8" / M10 |
Product Details
| Dynamic Load Rating (N) | 4383.77 |
| Max Temperature | 250 F °F |
| Number of Bolts | 2 |
| Internal Radial Clearance | 0.013 - 0.033 |
| Bearing Material | AISI 52100 Steel |
| Material | Cast Iron |
| Description | 2 Bolt Flange Unit - Light Duty Insert - Set Screw |
| Locking Type | Set Screw |
| Manufacturers Part Number | SBLF206-20G |
| Insert | SB206-20G |
| Brand | Tritan |