Take 15% off your entire order!

Offer applied at checkout

IKO Separable Roller Follower W/o Inner Ring- Metric, RNAST25, 30 mm Bore, 52 mm OD

IKO Separable Roller Follower W/o Inner Ring- Metric, RNAST25, 30 mm Bore, 52 mm OD

Item #: WBB1309691

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $35.95

Save $1.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

IKO Separable Roller Follower W/o Inner Ring- Metric, RNAST25, 30 mm Bore, 52 mm OD

IKO Separable Roller Follower consists of needle roller cage and thick-walled outer ring to withstand heavy rolling or shock loads. These parts can be easily separated providing an easy handling. Roller Followers are available with Crowned or Cylindrical outer rings. The crowned outer ring relieves edge load created by mounting error and the cylindrical is suitable for applications with large loads or low track surface hardness due to a large contact area with mating track surface. Adequate lubrication is requested as pre-packed grease is not provided. Sufficient lubrication is needed between cam followers and steel track on which cam followers run, to prevent seizure and to reduce friction. Since no inner ring is provided, 0.2µmRa or less shaft surface finish and HRC 58 to 64 shaft hardness are recommended.

Product Specifications

  • BRANDIKO
  • DYNAMIC LOAD RATING (N)20800
  • STATIC LOAD RATING (N)28400
  • PREPACKED GREASENO, Add Lubricant
  • TRACK CAPACITY (N)14100
  • CROWN RADIUS (R) mm (inch)--
  • NEEDLE CONSTRUCTIONCaged
  • SHAFT DIA K5 FIT (MM)+0.011 to +0.002
  • RETAINERPressed Steel
  • SHAFT DIA K6 (MM)+0.015 to +0.002
  • OD MM (INCH)52
  • OVERALL WIDTH MM (INCH)15.8
  • BORE (FW) (MM)30
  • OIL HOLE & GROOVENone
  • SERIESRNAST
  • DESCRIPTIONSeparable Roller Follower - Metric Series
  • TOLERANCE OVERALL WIDTH (MM)+0 / -0.120
  • MANUFACTURERS PART NUMBERRNAST25
  • O.D. TOLERANCE (mm)+0 / -0.013
  • BORE TOLERANCE (mm)+0.033 / +0.020
  • CORNER RADIUS MIN (MM)1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

IKO Separable Roller Follower W/o Inner Ring- Metric, RNAST25R, Crowned OD, 30 mm Bore, 52 mm OD

Item #: B1309802

Not Yet Rated

Usually ships in 7 to 10 days

$38.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IKO Separable Roller Follower W/o Inner Ring- Metric, RNAST25, 30 mm Bore, 52 mm OD

IKO Separable Roller Follower W/o Inner Ring- Metric, RNAST25, 30 mm Bore, 52 mm OD

Item #: WBB1309691

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant