Hydraulic Filters
Brand
Length
Material
Price
Related Products
.090 thick 316 stainless steel construction. Welded carbon steel mounting brackets. 1/4 turn chrome filler breather w/strainer basket. Oil level gauge with temperature indicator. Interior baffle between suction and discharge. 1-1/4" NPT suction port. Magnetic drain plug. Fully tested Pre drilled for tank mounted filter, included w/ SMR30SS10 & SMR30SS25 (shipped separately) Can be shipped UPS
Heavy-duty poly reservoir (.375" min. thickness) Raised anti-slosh fill neck w/¼ turn 40 micron chromed filler cap Fluid sight level/thermometer gauge Fully baffled for use with Central Hydraulic Systems Hardware & brackets included Can be shipped U.P.S.
13 gauge H.R.P.O. steel, factory powder coated Welded mounting angles ¼ turn chrome filler breather w/ basket strainer Oil level gauge with temperature indicator Interior baffle between suction and discharge Large 2" NPT suction ports Magnetic drain plug Fully tested Can be shipped U.P.S.
Buyers Products side mount aluminum reservoir with Rear Ports features dual rear 2 in. NPT female-threaded suction/return ports. It's internally baffled to suppress sloshing and lower operating temperatures. The reservoir's aluminum body is light weight and extremely resistant to corrosion. The included mounting brackets wrap under the tank for added stability and support. Rubber-insulated stainless steel straps are also included standard to keep it secure. Each unit includes a chrome-plated polymer filler-strainer breather cap and a level/temperature sight gauge that can be mounted on ...
Pump/motor/reservoir Externally adjustable system relief valve 4-way/3-way valve, banked 4-way valve is tandem center rotary shear type with .250" NPTF outlets 3-way valve has checked cylinder port and .250" NPTF outlet Valve assembly is fitted with electrical contacts for synchronizing valve with motor Rod and ball handles Suction filter Horizontal mounting Power Up - Gravity Down and Power Up - Power Down