Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB919186

MPN #: FH115

Buyers Filter Head, Fh115, 3/4" Npt 15 Psi Bypass - Min Qty 3

Product Description
  • 200 PSI working pressure
  • Flows up to 15 GPM for return and 5 GPM for suction line applications
  • 3/4" NPT Ports
  • Two 1/8" NPT Gage Ports


  • PRICE
    $19.50

    Min. purchase quantity is 3
    3
    3
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight0.6 lbs

    Product Details

    Manufacturers Part NumberFH115
    Port Size & Type¾" NPT Ports, (2) 1/8" NPT Gage Ports
    ComponentFilter Head
    Description3/4" NPT 15 PSI Bypass
    BrandBuyers Products