Hydraulic Fittings
Brand
Tube Outside Diameter
Size
Length
Height
Price
Related Products
Adapter for Hydraulic size convertion or connection. Features Designed to simplify the connection of hydraulic components and to ensure proper hose routing for longer hose service life Helps to eliminate purchasing & replacing expensive specialty hose couplings, as they are replaced throught a machine's lifetime Meets JIC/SAE specifications 6404 Female O-Ring pipe style adapter for agricultural, construction, and industrial applications For Use In Agricultural, construction & industrial applications Construction Steel
Adapter for Hydraulic size convertion or connection. Features Designed to simplify the connection of hydraulic components and to ensure proper hose routing for longer hose service life Helps to eliminate purchasing & replacing expensive specialty hose couplings, as they are replaced throught a machine's lifetime Meets JIC/SAE specifications For Use In Agricultural, construction & industrial applications Construction Steel
Male Connector Hex Nipple,3/8" to 3/8"- NPTF Max. Working Pressure - 10,000 PSI
Adapter for Hydraulic size convertion or connection with 1/16" Restricter. Features Designed to simplify the connection of hydraulic components and to ensure proper hose routing for longer hose service life Helps to eliminate purchasing & replacing expensive specialty hose couplings, as they are replaced throught a machine's lifetime Meets JIC/SAE specifications 1404 adapter style with male pipe thread by male swivel adapter For Use In Agricultural, construction & industrial applications Construction Steel
Adapter for hydraulic size convertion or connection with 1/32" Restricter. Features Designed to simplify the connection of hydraulic components and to ensure proper hose routing for longer hose service life Helps to eliminate purchasing & replacing expensive specialty hose couplings, as they are replaced throught a machine's lifetime Meets JIC/SAE specifications 1404 adapter style with male pipe thread by male swivel adapter For Use In Agricultural, construction & industrial applications Construction Steel