Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WRB918981

MPN #: H9355X4X4

Fml Pipe Swivel To Male Pipe 45° Elbow, H9355x4x4, 1/4-18 Npsm Nut, 1/4-18 Male Npt-Min Qty 17

Product Description
Buyers Female Pipe Swivel to Male Pipe 45° Elbow, H9355X4X4, 1/4-18 NPSM Nut, 1/4-18 Male NPT

  • Typical Application: Low, medium and high hydraulic systems
  • Pressure: Up to 10,000 PSI depending on size.
  • Sealing Method: Metal to metal, 30° cone- NPSM thread
  • Plating: Zinc, clear dichromate finish


  • PRICE
    $3.35

    Min. purchase quantity is 17
    17
    17
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Male Pipe Thread 21/4-18
    NPSM Swivel Nut 11/4-18

    Product Details

    Manufacturers Part NumberH9355X4X4
    DescriptionFemale Pipe Swivel to Male Pipe 45° Elbow, 1/4-18 Nut
    BrandBuyers Products