Take 15% off your entire order!

Offer applied at checkout

 Fml Pipe Swivel To Male Pipe Straight, H9205x8x12, 1/2" Npsm Swivel Nut, 3/4" Male Npt-Min Qty 10

Fml Pipe Swivel To Male Pipe Straight, H9205x8x12, 1/2" Npsm Swivel Nut, 3/4" Male Npt-Min Qty 10

Item #: WBB919076

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6.00 up to 44% OFF

Minimum Quantity: 10

Price: $3.35

Save $0.17 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Buyers Female Pipe Swivel to Male Pipe Straight, H9205/8X12, 1/2" NPSM Swivel Nut, 3/4" Male NPT

  • Typical Application: Low, medium and high hydraulic systems
  • Pressure: Up to 10,000 PSI depending on size.
  • Sealing Method: Metal to metal, 30° cone- NPSM thread
  • Plating: Zinc, clear dichromate finish


  • Product Specifications

    • MALE PIPE THREAD 23/4"
    • NPSM SWIVEL NUT 11/2"
    • DESCRIPTIONFemale Pipe Swivel to Male Pipe Straight, 1/2" Swivel Nut, 3/4" Male NPT
    • MANUFACTURERS PART NUMBERH9205X8X12
    • BRANDBuyers Products
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Buyers 90° Street Elbow, H3409x4, 1/4" X 1/4" Male To Female - Min Qty 16

    Item #: B919779

    Not Yet Rated

    Usually ships in 3 to 6 days

    $2.51

    Close

    10 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
     Fml Pipe Swivel To Male Pipe Straight, H9205x8x12, 1/2" Npsm Swivel Nut, 3/4" Male Npt-Min Qty 10

    Fml Pipe Swivel To Male Pipe Straight, H9205x8x12, 1/2" Npsm Swivel Nut, 3/4" Male Npt-Min Qty 10

    Item #: WBB919076

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant