Take 15% off your entire order!

Offer applied at checkout

NB Corp SW16G-OP Open Linear Bearing W/Resin Retainer, 1"ID, Steel

Picture Is Shown With Steel Retainer

NB Corp SW16G-OP Open Linear Bearing W/Resin Retainer, 1"ID, Steel

Item #: WBB1503830

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$39.20 up to 31% OFF

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

NB Corp SW16G-OP Open Linear Bearing W/Resin Retainer, 1"ID, Steel

The slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction.

Product Specifications

  • STATIC LOAD RATING LBS352.95
  • B1.7547
  • MANUFACTURER PART NUMBERSW16G-OP
  • MATERIALSteel
  • BRANDNB Corporation
  • DR TOLERANCE0-0.0004"
  • D0-0.00065"
  • GROOVE LENGTH0.0679"
  • NUMBER OF BALL CIRCUITS5
  • DESCRIPTIONOpen Linear Bearing W/Resin Retainer
  • W0.0679
  • DYNAMIC RATING (LBF)220.31
  • OD1-1/2625
  • L TOLERANCE0-0.012"
  • ID1
  • L2.25
  • H.5625"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

NB Corp SW16GR-OP Self Aligning Open Linear Bearing W/Resin Retainer, 1"ID, Steel

Item #: B1503832

Not Yet Rated

Usually ships in 1 to 4 days

$27.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NB Corp SW16G-OP Open Linear Bearing W/Resin Retainer, 1"ID, Steel

NB Corp SW16G-OP Open Linear Bearing W/Resin Retainer, 1"ID, Steel

Item #: WBB1503830

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant