NB Corp SWF16GWUU 1" ID Round Flange Double-Wide Type Linear Bearing W/Resin Retainer & Seals, Steel
Write a Review
|
Questions & Answers (0)
Product Description
The slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction.
PRICE
$176.41
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Static Weight Load | 705.9 lbs |
| Static Load Rating | 705.9 lbs |
| Dimension T | .3125" |
| Df | 2.5" |
| D Tolerance | 0-0.00075" |
| DR | 1 |
| Flange PCD | 2.031" |
| DR Tolerance | 0-0.0005 |
| Inside Dimensions | 1 |
| Dimension L | 4.2813 |
| X x Y x Z | .2188 x .3438 x .2031 in |
| Dynamic Weight Load | 352.95 lbs |
| Dimension D | 1.5625" |
Product Details
| Number of Ball Circuits | 6 |
| Material | Steel |
| Description | Round Flange Double-Wide Type Linear Bearing W/Resin Retainer & Seals |
| Manufacturers Part Number | SWF16GWUU |
| Brand | NB Corporation |