Linear Bearings
NB Corp Steel Closed Linear Bearing W/ Resin Retainer & Seals SW4GUU, 1/4"ID, 0.75"L
DR Tolerance
0-0.0004
Inside Dimensions
1/4
Material
Steel
Number of Ball Circuits
4
NB Corp SWF12GWUU 3/4" ID Round Flange Double-Wide Type Linear Bearing W/Resin Retainer & Seals
DR Tolerance
0-0.0005"
Inside Dimensions
3/4
Material
Steel
Number of Ball Circuits
5
NB Corp Stainless Steel Closed Linear Bearing W/Resin Retainer SWS4G, 1/4"ID, 0.75"L
DR Tolerance
0-0.0004
Inside Dimensions
1/4
Material
Stainless Steel
Number of Ball Circuits
4
NB Corp SWF32GWUU 2" ID Round Flange Double-Wide Type Linear Bearing W/Resin Retainer & Seals, Steel
DR Tolerance
0-0.0006"
Inside Dimensions
2
Material
Steel
Number of Ball Circuits
6
DR Tolerance
0-0.0004"
Inside Dimensions
1/2
Material
Steel
Number of Ball Circuits
4
NB Corp Self Aligning Steel Closed Linear Bearing W/Resin Retainer SW6GR, 3/8"ID, 0.875"L
DR Tolerance
0-0.0004
Inside Dimensions
3/8
Material
Self Aligning Steel
Number of Ball Circuits
4