NB Corp SWF32GUU 2" ID Round Flange Type Linear Bearing W/Resin Retainer & Seals, Steel
Write a Review
|
Questions & Answers (0)
Product Description
The slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction. This bearing has a 0.5° self alignment feature.
PRICE
$233.48
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Static Weight Load | 1,784.98 lbs |
| Static Load Rating | 1784.98 lbs |
| Dimension T | .5" |
| Df | 4.375" |
| D Tolerance | 0-0.00100" |
| DR | 2 |
| Flange PCD | 3.6875" |
| DR Tolerance | 0-0.0005 |
| Inside Dimensions | 2 |
| Dimension L | 4 |
| X x Y x Z | .3440 x .50 x .3280 in |
| Dynamic Weight Load | 858.77 lbs |
| Dimension D | 3" |
Product Details
| Number of Ball Circuits | 6 |
| Material | Steel |
| Description | Round Flange Type Linear Bearing W/Resin Retainer & Seals |
| Manufacturers Part Number | SWF32GUU |
| Brand | NB Corporation |