Take 15% off your entire order!

Offer applied at checkout

NB Corp SWS32-OP Open Linear Bearing, 2"ID, SS

NB Corp SWS32-OP Open Linear Bearing, 2"ID, SS

Item #: WBB1503858

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$310.93 up to 40% OFF

Price: $186.95

Save $9.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

NB Corp SWS32-OP Open Linear Bearing, 2"ID, SS

The slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction.

Product Specifications

  • STATIC LOAD RATING LBS1784.98
  • B3.1917
  • MANUFACTURER PART NUMBERSWS32-OP
  • BRANDNB Corporation
  • MATERIALStainless Steel
  • DR TOLERANCE0-0.0005"
  • D0-0.0009"
  • GROOVE LENGTH0.1029"
  • NUMBER OF BALL CIRCUITS5
  • DESCRIPTIONOpen Linear Bearing
  • DYNAMIC RATING (LBF)858.77
  • W0.1029
  • OD--
  • L TOLERANCE0-0.012"
  • ID2
  • L4
  • H1"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

NB Corp SWS32UU-OP Open Linear Bearing W/Seals, 2"ID, SS

Item #: B1503859

Not Yet Rated

Usually ships in 1 to 4 days

$225.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NB Corp SWS32-OP Open Linear Bearing, 2"ID, SS

NB Corp SWS32-OP Open Linear Bearing, 2"ID, SS

Item #: WBB1503858

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant