NB Corp Steel Closed Linear Bearing SW12, 3/4"ID, 1.625"L
Write a Review
|
Questions & Answers (0)
Product Description
The slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction.
PRICE
$32.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Static Load Rating | 307.98 lbs |
| D Tolerance | 0-0.00065 |
| DR | 3/4 |
| DR Tolerance | 0-0.0004 |
| Inside Dimensions | 3/4 |
| Dimension B | 1.1657 |
| Dimension L | 1.625 |
| Outside Dimension | 1.25 |
| Dimension D | 1.25 |
| Groove Length | 0.0559 |
| L Tolerance | 0-0.008 |
Product Details
| Dynamic Rating (lbf) | 193.78 |
| Number of Ball Circuits | 5 |
| Material | Steel |
| W | 0.0559 |
| Description | Closed Linear Bearing |
| Manufacturers Part Number | SW12 |
| Brand | NB Corporation |