Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




NB Corporation

Model # :WBB1605805

MPN #: SW6GUU-AJ

NB Corp SW6GUU-AJ 3/8" ID Clearance Adjustable Type Linear Bearing W/Resin Retainer & Seals, Steel

Product Description
The slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction.

PRICE
$27.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Static Weight Load70.59 lbs
D Tolerance0-0.0005"
DR3/8
Dimension H.04"
DR Tolerance0-0.0004
Inside Dimensions3/8
Dimension B0.6358
Dimension L.875
Dynamic Weight Load50.58 lbs
Dimension D0.625"
L Tolerance0-0.008"

Product Details

Number of Ball Circuits4
MaterialSteel
W0.039
DescriptionClearance Adjustable Type Linear Bearing W/Resin Retainer & Seals
Manufacturers Part NumberSW6GUU-AJ
BrandNB Corporation