Take 15% off your entire order!

Offer applied at checkout

Relay and Control RCL-302 Adjustable Length Roller Lever

Relay and Control RCL-302 Adjustable Length Roller Lever

Item #: WBB917905

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $41.95

Save $2.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Relay and Control Precision Oil Tight Limit Switches


  • UL Listed. File E 100480
  • Wide choice of heads and actuators.
  • Captive cover screws
  • Dustproof, Oil Tight, Water Resistant
  • Silver/Gold alloy contacts, double contact design.
  • Stainless steel essentials.
  • Standard size & dimensions, ½" conduit entry
  • Temp. range +5° F to +175° F (-15° C to +80° C)
  • Hi-Pot Voltage -2200VA/minute
  • Insulation Resistance -100 MΩ on 500VDC.
  • Contact Arrangement -2 Circuits: 1 NO, 1 NC
  • Max. Operating Freq.120 mech. operations/minute. 30 elect. Operations/minute.
  • Life Test- Mech: Ten Million Operations. Elect: 750,000 Operations @10 Amp/240V AC


Product Specifications

  • TYPEAdjustable Length Roller Lever
  • BRANDRelay and Control
  • MANUFACTURERS PART NUMBERRCL-302
  • HEIGHT INCHES3.95
  • RF MIN227g-1/2lb.
  • PT MAX15° to 20°
  • WIDTH INCHES1.62
  • OT MIN25°
  • LENGTH INCHES1.55
  • DT MAX12°
  • OF MAX1400g-3in. Lbs
  • WEIGHT0.75
  • TF MAX2720g-4in. lbs.
  • TT MIN43°
  • COLOR FINISHTan
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Relay and Control RS-1A-SH Reversing Drum Control

Item #: B917942

(5)

Usually ships in 5 to 8 days

$49.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Relay and Control RCL-302 Adjustable Length Roller Lever

Relay and Control RCL-302 Adjustable Length Roller Lever

Item #: WBB917905

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant