Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Relay and Control

Model # :WBB917920

MPN #: RCM-403

Relay and Control RCM-403 Coil Spring Rod

Product Description
Relay and Control Mini Limit Switches


  • UL recognized File E100312
  • Wide choice of heads and actuators.
  • Captive cover screws.
  • Internal grounding screw.
  • Dustproof, Oil Tight, Water-Resistant.
  • Temp. range +5°F to +160°F (-15°C to +70°C).


PRICE
$50.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length0.98 in
Width1.11 in
Depth1-1/8 in
Height3.62 in
Weight0.4

Product Details

TypeCoil Spring Rod
ColorBlue
Manufacturers Part NumberRCM-403
BrandRelay and Control