Limit Switches
Availability
Brand
Depth
Width
Length
Voltage
Height
Type
Capacity
Color
Price
Related Products
Our Product offerings of our Three-phase Washdown Duty Motors includes our original moisture-shedding "Duck" motor, our Premium stainless and SST stainless line, a line of Paint free "Washguard II" motors as well as our Extreme Duck, encapsulated motors.
Our C-Face Kits include the necessary parts to convert a rigid base mounted motor to NEMA C-Face with base. The C-Face kits may not be used as replacements on a factory produced C-Face motor. Note! On some frame sizes, a non-NEMA BA dimension may result when adding a C-face kit. Consult Catalog page for Frame sizes effected.
200 Watt Power Supply. AC to DC Industrial Power Supply with Convection Cooled Aluminum Body, Easy One Step DIN Mount, EMI Shielded, RoHs & EMI Compliant, Manual AC Input Voltage Selection 110 or 220vac, Overload Protected (power limiting), Short Circuit Protection (auto recover) Features: Inrush Amps - 20A@110 VAC, 40A@230 VAC Min Efficiency - 80% Ripple & Noise - 250mv Load Regulation - ±1% Output Voltage Adjustment - ±10%
Our Product offerings of our Three-phase Washdown Duty Motors includes our original moisture-shedding "Duck" motor, our Premium stainless and SST stainless line, a line of Paint free "Washguard II" motors as well as our Extreme Duck, encapsulated motors.
Limit the travel of electrically operated doors, conveyors, hoists, machine tool work tables and similar devices. Equipment having rotating mechanisms, or linear motion which can be translated into rotational motion, can be controlled by these versatile switches. Furnas Series 54 switches can be mounted in any position and are easy to wire and adjust.