DC Drives
Availability
Free Shipping
Horsepower
Brand
Type
Height
Price
Related Products
With its power range up to 25 HP, its flexibility and low price, the SM2 Flux Vector Series inverters excel in applications where inverter technology was once considered too costly. Applications would include packaging machinery, food processing, machinery, material handling/conveying systems and HVAC systems. They carry four modes of operation - V/Hz, Enhanced V/Hz, Vector Speed and Torque.
Washdown DC Motor: 1/2HP, 1750 RPM, Totally-Enclosed Non-Ventilated (TENV) Enclosure, S56C Frame, Rigid C, 180V, Continuous duty. For extended life in applications requiring regular washdown or otherwise wet environments. These Epoxy painted motors retard the entrance of water during cleaning operations and their drain holes release and water that does enter the motor. The interior of the motor is also coated, which offers extra protection to the motor's interior surfaces to prevent corrosion. Features: High Quality 303 Stainless Steel Shafts Spring loaded contact seals and patented ...
Features BC154, BCWD140 and BC160 are non-regen controls with reversal by means of switching the armature leads (BCWD140 has a forward/brake/ reverse switch mounted). BC254 is a line regenerative SCR control that can drive the motor to a timed stop. BC354 is a PWM control that provides lowripple DC power to the motor allowing more Hp when used with a 130 or 260 VDC motor. All offer a choice of armature or tachometer feedback and a speed or torque mode. No Hp resistors are needed for these controls, current is jumper selectable. BC154, BC160, BC254 and BC354 are painted black and come with ...
These are General Purpose drives designed for use with Permanent Magnet or Shunt wound DC motors. NEMA 1 enclosed drives are suitable for most industrial applications. The NEMA 4X controls are best suited for washdown or outdoor installations or for extremely dusty applications. Chassis only drives are available for building into equipment, machinery or existing enclosures. Most controls have a dual voltage switch allowing the control to be used with either 115 volt or 230 volt, single-phase, input power at either 50 or 60 Hz service. It is important that the proper voltage motor be ...
Baldor-Reliance DC Control, DC SCR REGEN CONTROL, 115/230V, 1/4-3 HP, CHASSIS Features: Field power supply allows use with shunt wound DC motors as well as permanent magnet motors Adjustable accel, decel, current limit, IR comp, min and max speed Current limit indicating LED 5K speed pot for speed control Anti-demag circuit protects PM motors and helps protect the SCR power bridge against direct shorts Noise rejection circuit eliminates false starts and blown SCR's UL and cUL recognized Typical Applications: Conveyors, mixers, packaging machinery and other applications requiring variable ...