Advance Controls 103503, Non-Metallic Switch, Adj. Fiberglass Rod
Write a Review
|
Questions & Answers (0)
Product Description
Heavy Duty Limit Switch. Interchangeable with most other brands of switches. 4 position field adjustable indexing actuator head. Reliable and accurate sensing. Furnished standard with 13.5mm to 1/2" NPT adaptor for conduit
PRICE
$149.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 40 mm |
| Depth | 1-1/2 mm |
| Height | 278mm max mm |
| Weight | .3lb lbs |
Product Details
| Type | Non-Metallic Switch |
| GP Amps | 10 amp A |
| Color | Black |
| Hertz | 50/60 Hz |
| Operating Temperature | -4 to +176°F |
| Mounting Location | Flange/Screw |
| Voltage | 600 VAC V |
| Number of Poles | 1NO/1NC |
| Material | Fiberglass Reinforced Resin |
| Manufacturers Part Number | 103503 |
| Brand | Advanced Controls |
Compliance & Certifications
| Environmental Rating | IP67 - Type 4 |
| Certifications | UL 508 Listed, cUL, CE |