Take 15% off your entire order!

Offer applied at checkout

+

T.E.R., F71EY10000000002 VICTOR Wall Mount Control Station, Yellow, 1 Hole Latched Key Stop

T.E.R., F71EY10000000002 VICTOR Wall Mount Control Station, Yellow, 1 Hole Latched Key Stop

Item #: WBB1867021

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • T.E.R., PRSL1800PI 1 N.O. Single Switch, Use w/ MIKE & VICTOR Pendants

    $11.50

  • T.E.R., PRSL1801PI 1 N.C. Single Switch, Use w/ MIKE & VICTOR Pendants

    $11.50

$98.00 up to 21% OFF

Price: $76.95

Save $3.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Tecno Elettrica Ravasi (T.E.R.), F71EY10000000002 VICTOR Wall Mount Control Station, Yellow, 1 Hole Latched Key Stop

This VICTOR control station can be customized into a shunt-trip configuration with the addition of one PRSL1801PI contact. VICTOR wall-mount control stations are designed for industrial applications. VICTOR wall-mounts support a safer, more efficient interface between an operator and a motor application. This auxiliary control acts on the motor of the machine through a power interface, such as a contactor or relay through PLC logic. VICTOR stations are industrial control stations designed for heavy duty use.

Design VICTOR wall-mount control stations are designed to look and feel good. Each graphic element is linked to a practical advantage. Its dimensions and shape reflect careful attention to ergonomics. Despite their good looks, VICTOR stations will prove reliable in the toughest conditions. All VICTOR control stations are designed for extreme outdoor weather (IP67 rated).

Distinguishing Features VICTOR control stations are better than their competition because they feature extreme ease, and breadth, of customization. Each VICTOR button can be fitted with one of numerous button inserts. The top half of the VICTOR shell is not necessary while wiring and mounting. This wiring flexibility allows direct access to the switches while the control station is mounted. This ability ultimately saves time and reduces costs of installation. The emergency stop mushroom pushbutton complies with ISO 13850 regulations and is equipped with positive opening NC switches.

Options VICTOR wall-mount control stations are available in configurations with 1 to 8 holes. Each hole can be outfitted with up to 3 contacts. Contact options include 1NO or 1NC switches or LEDs (24/48 V AC/DC or 110/230 V AC.) Actuators are available in various types and colors: one or two speed buttons, selector switches, key-operated switches in various actuation configurations, pilot lights, pulsed or latched mushroom pushbuttons. One speed pushbuttons and selector switches are also available in an illuminated version with a range of colors.

MaterialsThe 22.5 mm rubber pushbuttons ensure protection against dust penetration. VICTOR pendants will prove reliable in particularly harsh conditions. All the materials and components used are weather resistant and are guaranteed to protect the unit against the penetration of water and dust (IP67).

Features:
  • Typical Applications
  • Emergency Stop
  • Crane and Hoist Operation
  • Industrial Lifting
  • Industrial Automation

Product Specifications

  • BRANDTecno Elettrica Ravasi
  • MANUFACTURERS PART NUMBERF71EY10000000002
  • COLORYellow
  • CERTIFICATIONSEN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE 
  • INCLUDES1 complete station, contacts, manual, cable clamp
  • ENVIRONMENTAL RATINGIP 66 / IP 67 / IP 69K
  • NUMBER OF BUTTONS1-Hole Latched Key Stop
  • DEPTH62mm
  • CONSTRUCTIONMolded Plastic Enclosure, Rubber Gaskets & Buttons, Plastic Switch Housing
  • WIDTH73 mm
  • HEIGHT73 mm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

T.E.R., F71EB10000000008 VICTOR Wall Mount Control Station, Black, 1 Hole Latched Key Stop

Item #: B1867022

Not Yet Rated

Usually ships in 1 to 4 days

$76.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
T.E.R., F71EY10000000002 VICTOR Wall Mount Control Station, Yellow, 1 Hole Latched Key Stop

T.E.R., F71EY10000000002 VICTOR Wall Mount Control Station, Yellow, 1 Hole Latched Key Stop

Item #: WBB1867021

The item above has been added to your shopping list:

List name

Save Item to

Select List

    T.E.R., F71EY10000000002 VICTOR Wall Mount Control Station, Yellow, 1 Hole Latched Key Stop
    T.E.R., F71EY10000000002 VICTOR Wall Mount Control Station, Yellow, 1 Hole Latched Key Stop
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant