Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Advanced Controls

Model # :WBB614154

MPN #: 103727

Advance Controls 103727, ACI Single Speed 2 Button Pendant Station, Cable Sleeve Style

Product Description
Assembled 74 Series and 75 Series Pendant Stations are furnished complete with standard nameplates, booted pushbuttons and contact blocks. Single Speed has 1 NO + 1 NC contacts. Two Speed has 2 NO - Cumulative Operation. All button pairs are mechanically interlocked. All buttons are momentary.

PRICE
$139.95

Min. purchase quantity is 2
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width65 mm
Depth90 mm
Height340 mm
Weight0.1 lbs

Product Details

GP Amps16 A
ColorYellow
Auxiliary Contacts1 NO + 1 NC
Operation Temperature- 20° F to +170° F °F
MaterialPlastic Enclosure
Manufacturers Part Number103727
BrandAdvanced Controls

Compliance & Certifications

Environmental RatingIP65 - Enclosure
CertificationsUL Listed E145138 VDE R.E.N.A CE