- Adhesive-backed mounting bases for securing wire and cable bundles.
- Center screw hole for extra holding power.
- Molded with durable nylon 6/6 material.
- Four-sided insertion design for mounting flexibility.
Gardner Bender 45-MB Mounting Base 1" X 1" - 5 pk.
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$1.47
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Width | 1 in |
| Size | 1 x 1 in |
Product Details
| Package Quantity | 5 |
| Color | Brown |
| Manufacturers Part Number | 45-MB |
| Brand | Gardner Bender |