- Secures bundles to walls, studs or other surfaces easily.
- Accepts #10 screws.
- Ultraviolet black (UVB) ties resist harmful light rays - primarily for outdoor use.
Gardner Bender 48-308 Mounting Cable Tie, 8" 50 Lb - 100 pk.
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$9.70
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 0.17 in |
| Max Bundle Diameter | 1.75 in |
| Thickness | 0.05 in |
| Tensile Strength | 50 psi |
Product Details
| Type | Mounting Tab |
| Package Quantity | 100 |
| Color | Brown |
| Manufacturers Part Number | 48-308 |
| Brand | Gardner Bender |
Compliance & Certifications
| UL Certification | Yes |