Cable Tie, Green 8" 75 Lb
Made of a flexible, nylon material for long lasting durability. Nylon material allows ties to remain serviceable through temperature ranges of -40° F to 185° F (40° C to 85° C). Colored cable ties fasten wire for easy bundle identification. Patented DoubleLock® design ensures 50 percent more tensile strength than industry standards. Recognized under component program of UL, E125869 and meets flammability classification UL 94 V-2. Color is Green. Length is 8". Tensile strength is 75 lbs. Package quantity is 100.
Gardner Bender 46-308G Cable Tie, Green 8" (75 Lb) - 100 pk.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5.80
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 0.17 in |
| Max Bundle Diameter | 2 in |
| Thickness | 0.055 in |
| Tensile Strength | 75 psi |
Product Details
| Type | Double Lock |
| Doublelock | Double Lock |
| Package Quantity | 100 |
| Color | Green |
| Manufacturers Part Number | 46-308G |
| Brand | Gardner Bender |
Compliance & Certifications
| UL Certification | Yes |