Waldmann Mounting Clamp for ALD LED Task Light, 2.5"to 5.3"
Write a Review
|
Questions & Answers (0)
Product Description
Waldmann 190033019-00014950 Task light / magnifier mounting clamp. Sold individually.
PRICE
$69.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.4 in |
| Width | 2.4 in |
| Height | 5.9 in |
Product Details
| Type | Mounting Clamp |
| Material | Steel/ Plastic |
| Package Quantity | 1 |
| Description | Mounting Clamp for ALD LED Task Light, 2.5"to 5.3" |
| Manufacturers Part Number | 190033019-00014950 |
| Brand | Waldmann Lighting |