MLD magnifier with its distortion-free 3.5 diopter lens provides the precise visibility needed for close inspection work. A ring of LED modules with a color rendering index of >80 surround the magnifier, offering glare-free, clear vision capability no matter what the work environment lighting is like. The two-dimensional head joint and convenient dimming function add to user comfort and convenience.
MLD LED Magnifier, 31" Articulating Arm, 100-240 V, 12 W, 3.5 Diopter (1.75X), 5000 K, CRI
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$499.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Overall Reach | 31 in |
Product Details
| Type | Ring Magnifier |
| Wattage | 12 W |
| Diopter | 3.5 |
| Voltage | 100-240 V |
| System Of Protection | IP 20 |
| Description | Magnifier Task Light |
| Color | Grey |
| Base Type | Table Clamp Pin Mount |
| Lamp Type | LED |
| Brand | Waldmann Lighting |