High Country Plastics 2 Step Mounting Step, Blue 19"H - MS-19B
|
Questions & Answers (0)
Product Description
From the barn to the pasture, in your home and your garage, High Country Steps are useful for multiple tasks. Safely mount or groom your horse, step in and out of your trailer or RV with ease, and easily access hard to reach items. Our Two Step Mounting Block has a 19" overall height and wide, sturdy base. At only 14 lbs. it's light enough for kids to move around. All steps feature a convenient carrying handle and window cut out for storage. Durable lightweight poly construction with a lifetime warranty.
PRICE
$115.95
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 15 in |
| Height | 19 in |
| Weight | 13 lbs |
Product Details
| Type | Stationary |
| Number of Steps | 2 |
| Material | Plastic |
| Color | Blue |
| Manufacturers Part Number | MS-19B |
| Brand | High Country Plastics |