Imperial Surgical® OR-3693 Transport Cart for Stackable Step Stools
Write a Review
|
Questions & Answers (0)
Product Description
This lightweight aluminum cart ensures the quick and easy transport of Imperial Surgical's® Stackable Step Stools. Ideal for the OR and hospital settings. Holds up to 6 step stools. Stackable Step Stools Sold Separately.
PRICE
$655.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 16 in |
| Height | 29 in |
| Weight | 25 lbs |
Product Details
| Type | Stationary |
| Capacity | 6 Step Stools |
| Package Quantity | 1 |
| Description | Transport Cart |
| Color | Silver |
| Manufacturers Part Number | OR-3693 |
| Brand | Imperial Surgical |
Warranty
| Warranty | 7 yr |