Features:
- Secures cargo bars in place
- Easily surface mounted
- Variety of positioning points
- Zinc plated finish
Weights & Dimensions
| Length | 120 |
| Weight | 16 lbs |
Product Details
| Assembly Required | No |
| Type | Zinc Plated E-Track |
| Material | Steel |
| Package Quantity | 1 |
| Color | Silver |
| Series | E-TRK |
| Manufacturers Part Number | E-TRK-10-ZN-4PK |
| Brand | Vestil |