- Top circular opening gives access to dorsal skin; subcutaneous injections can be performed quickly, without risk of being bitten, and with less likelihood of sticking your own fingers
- Tail first entry positions the tail of the mouse outside the restrainer for tail bleeds and tattooing
- Can be mounted to table or other surface; hardware not included
- Disinfect with ethanol or common laboratory disinfectants; autoclave to sterilize
- Durable, crystal clear TPX® will not craze or weaken like acrylic restrainers
Bel-Art Mouse Restrainer with Dorsal Access, Holds 18-35 Gram Mice, Clear TPX
Write a Review
|
Questions & Answers (0)
Product Description
Feature rich and budget friendly, this high throughput Mouse Restrainer with Dorsal Access takes care of the basics, so your hands are free for the important tasks. The easy-to-use entry funnel and tube with two gate positions allows quick, gentle and secure immobilization of the mouse.
PRICE
$84.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | F46401-0000 |
| Capacity | 35GM oz |
| Material | Polymethylpentene |
| Package Quantity | 1 |
| Description | Mouse Restrainer |
| Brand | Bel-Art |