Bel-Art H37260-0000 Liquid Nitrogen Cooled Mortar, 6-1/2" Diameter x 4-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
Bel-Art H37260-0000 Liquid Nitrogen Cooled Mortar, 6-1/2" Diameter x 4-1/2"H
Useful for grinding frozen samples, this product includes a heavily insulated blue polyethylene housing that keeps liquid nitrogen cold longer. A 304 stainless steel mortar is suspended by three brackets above a stainless steel bowl which holds liquid nitrogen. Stainless Steel Ladle (bowl and detachable handle) and Stainless Steel Reservoir in a polyethylene housing. The mortar has an insulated handle, 10.2cm (4") long, that is removable for saving space. The housing measures 16.5cm (6-1/2") in diameter x 11.4cm (4-1/2") high and has three suction cup feet. The recommended size pestle is any size appropriate for a 275ml mortar. Pestle not included.
Useful for grinding frozen samples, this product includes a heavily insulated blue polyethylene housing that keeps liquid nitrogen cold longer. A 304 stainless steel mortar is suspended by three brackets above a stainless steel bowl which holds liquid nitrogen. Stainless Steel Ladle (bowl and detachable handle) and Stainless Steel Reservoir in a polyethylene housing. The mortar has an insulated handle, 10.2cm (4") long, that is removable for saving space. The housing measures 16.5cm (6-1/2") in diameter x 11.4cm (4-1/2") high and has three suction cup feet. The recommended size pestle is any size appropriate for a 275ml mortar. Pestle not included.
PRICE
$439.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bowl Size | 6.5" D x 4.5"H oz |
Product Details
| Capacity | 275ML oz |
| Material | Stainless Stell/Polyethylene |
| Package Quantity | 1 |
| Description | Cooled Mortar |
| Manufacturers Part Number | H37260-0000 |
| Brand | Bel-Art |