Portable Mobile Room Divider, 10' Black
Write a Review
|
Questions & Answers (0)
Product Description
Convert big rooms into smaller rooms quickly and easily with the MP10 Mobile Room Divider. The MP10 is a 10-foot-long mobile folding partition available in 3 different heights. The MP10 Folding Partition is constructed of heavy 16-gauge 1.25" round steel tubing with an industrial strength powder coat finish, and connected by rounded plastic corner joints for safety. The attractive and durable 12 oz cotton fabric panels are tensioned between the tubular steel frame. Each panel is connected to the other via a patented 360 degree hinge. The combination of light fabric material with a sturdy frame makes the MP10 Portable Partition a popular room divider for schools, classrooms, and libraries.
PRICE
$669.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 120 in |
| Height | 72 in |
| Thickness | 1 in |
Product Details
| Number of Panels | 5 |
| Type | Folding Room Divider |
| Frame Color Family | Black |
| Color | Black |
| Style | Folding & Mobile |
| Mobile or Stationary | Mobile |
| Material | Fabric |
| Description | (6') Black Mobile Room Divider |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | 1708102 |
| Window | No |
| Brand | Versare |
Warranty
| Warranty | 3 yr |