Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Portable Mobile Room Divider, 6'x10" Red

Portable Mobile Room Divider, 6'x10" Red

Item #: WBB1954199

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Portable Mobile Room Divider, 6'x10" Red
  • OIC Thumb Tacks - 0.50" Diameter - 100 / Box - Silver

    $6.20

    Minimum Quantity 2 $3.10 each

  • Gem Office Products Spherical Head Map Tack - 0.38" Length - 250 / Box - Assorted

    $14.50

Price: $585.00

$97.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

OIC Thumb Tacks - 0.50" Diameter - 100 / Box - Silver

OIC Thumb Tacks - 0.50" Diameter - 100 / Box - Silver

Portable Mobile Room Divider, 6'x10" Black

Portable Mobile Room Divider, 6'x10" Black

Portable Mobile Room Divider, 6'x10" Blue

Portable Mobile Room Divider, 6'x10" Blue

Portable Privacy Screen, VP6, Black

Portable Privacy Screen, VP6, Black

Portable Mobile Room Divider, 6' Beige

Portable Mobile Room Divider, 6' Beige

Portable Mobile Room Divider, 6' Black

Portable Mobile Room Divider, 6' Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Gem Office Products Spherical Head Map Tack - 0.38" Length - 250 / Box - Assorted

Gem Office Products Spherical Head Map Tack - 0.38" Length - 250 / Box - Assorted

Mobile Room Divider, 6'x10" Red

Convert big rooms into smaller rooms quickly and easily with the MP10 Mobile Room Divider. The MP10 is a 10-foot-long mobile folding partition available in 3 different heights. The MP10 Folding Partition is constructed of heavy 16-gauge 1.25" round steel tubing with an industrial strength powder coat finish, and connected by rounded plastic corner joints for safety. The attractive and durable 12 oz cotton fabric panels are tensioned between the tubular steel frame. Each panel is connected to the other via a patented 360 degree hinge.The combination of light fabric material with a sturdy frame makes the MP10 Portable Partition a popular room divider for schools, classrooms, and libraries.

Weights & Dimensions

  • Depth 1 in
  • Width 120 in
  • Height 82 in

Product Details

  • Number of Panels 5
  • Description (6'10") Red Mobile Room Divider
  • Type Mobile
  • Frame Color Family Black
  • Brand Versare
  • Package Quantity 1
  • Warranty 3 yr
  • Material Fabric
  • Style Folding & Mobile
  • Manufacturers Part Number 1709004
  • Color Family Red
  • Frame Material Aluminum
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Portable Mobile Room Divider, 6'x10" Red

Portable Mobile Room Divider, 6'x10" Red

Item #: WBB1954199

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Portable Mobile Room Divider, 6'x10" Red
    Portable Mobile Room Divider, 6'x10" Red
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant