Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Versare

Model # :WBB1954221

MPN #: 1707102

Portable Mobile Room Divider, MP10S (4') Black

Product Description
Convert big rooms into smaller rooms quickly and easily with the MP10 Mobile Room Divider. The MP10 is a 10-foot-long mobile folding partition available in 3 different heights. The MP10 Folding Partition is constructed of heavy 16-gauge 1.25" round steel tubing with an industrial strength powder coat finish, and connected by rounded plastic corner joints for safety. The attractive and durable 12 oz cotton fabric panels are tensioned between the tubular steel frame. Each panel is connected to the other via a patented 360 degree hinge. The combination of light fabric material with a sturdy frame makes the MP10 Portable Partition a popular room divider for schools, classrooms, and libraries.

PRICE
$2,425.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width120 in
Height48 in
Thickness1 in

Product Details

Number of Panels5
TypeFolding Room Divider
Frame Color FamilyBlack
ColorBlack
StyleFolding & Mobile
Mobile or StationaryMobile
MaterialFabric
Description(4') Black Mobile Room Divider
Package Quantity1
Frame MaterialAluminum
Manufacturers Part Number1707102
WindowNo
BrandVersare

Warranty

Warranty3 yr